Skip Content

TP
VENTBOSS BY ROBOVENT

Stationary Fume Extractor, Series 600 Series, Input Voltage: 480V, Air Flow (CFM): 4000

  • Item # 31LZ49
  • My Part #
  • Mfr. Model # S620
  • Catalog Page # 2467
  • UNSPSC # 41103502
Fume/Smoke Collector,VentBoss,60Hz,480V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,989.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1380.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fume collector suitable for low-production manual welding applications. Features spark arrestance and easy-to-maintain filters. Compact plug-n-play unit provides full-plant smoke control while using minimal floor space. Requires no ductwork. Use multiple units together to create a rotating air pattern for more efficient operation. Steel construction with on-board tank and built-in spark arrestor. Pulse filter cleaning.

View More

Technical Specs

  • Item Stationary Fume Extractor
  • Air Flow (CFM) 4000
  • MERV 13
  • Input Voltage 480V
  • Series Series 600
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 7.6
  • Motor HP 5
  • Features Dust Tray
  • Application For General Welding Ventilation
  • Height (In.) 123
  • Width (In.) 41
  • Depth (In.) 41
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.