Navigation Menu New

Access My Account, Order History, Lists and more here.

55EF12 G122 UNSPSC # 41103502

Portable Fume Extractor, Series 100 Series, Input Voltage: 110V, Air Flow (CFM): 1200

  • Item # 55EF12
  • Mfr. Model # G122
  • UNSPSC # 41103502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Fume Extractor, Series 100 Series, Input Voltage: 110V, Air Flow (CFM): 1200

  • Item # 55EF12
  • Mfr. Model # G122
  • UNSPSC # 41103502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Portable Fume Extractor
  • Air Flow (CFM) 1200
  • MERV 15
  • Input Voltage 110V
  • Sound Level dBA 70
  • Series Series 100
  • Filter Media 256 sq ft
  • Hz 60
  • Input (Amps) 20
  • Motor HP 1.5 hp
  • Features 440 lb, Manual On/Off Switch, Phase 1, Steel
  • Application Light Duty Grinding, Manual Welding
  • Height (In.) 53 in
  • Width (In.) 23 in
  • Depth (In.) 31 in
  • Includes Nanofiber Membrane

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top