Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

VENTBOSS BY ROBOVENT Portable Fume Extractor: 150 cfm, 10 ft Hose Lg, MERV 15

Item 
45WD29
Mfr. Model 
G130

Product Details

Catalog Page
2292
Brand
VENTBOSS BY ROBOVENT
Manufacturer Part Number
G130
Filter MERV Rating
15
Filter Type
  • Spark Arrestor
  • Reusable Cartridge Filter
Filter Area
67 sq ft
Extraction Hose Length
10 ft
Extraction Hose Diameter
2 in
Motor Horsepower (Maximum)
2-5/16 hp
Input Voltage
110V AC
Maximum Air Flow
150 cfm
Includes
2 in Pipe with Magnetic Base; Flared Cone 7 in (H) X 10 in (W); Slotted Hood 15 in L
Standards
CSA Certified; UL Listed
Current
15.1 A
Features
  • Acoustic Silencing
  • Heavy Duty
  • High Performance Airfoil Blower
Filter Media
Nanofiber
Frequency
60 Hz
Housing Depth
14 in
Housing Height
18 in
Housing Width
16 in
Includes Extraction Arm
Yes
Phase
Single
Safety Features
Built-In Spark Arrestance
Sound Level
75 dB
Weight
50 lb
Compatible Filter Manufacturer Part Number
PL-10D12-A15
UNSPSC
41103502
Country of Origin
USA (subject to change)
Product Description

Portable welding-fume extractors have multistage filters to remove harmful gasses, vapors, fine particulates, and combustible contaminants from the air. Clean, filtered air is returned to the same workspace, eliminating the need for external venting.