Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

VENTBOSS BY ROBOVENT Portable Fume Extractor: 1,200 cfm, 10 ft Arm Lg, MERV 15

Item 
45WD27
Mfr. Model 
G120

Product Details

Catalog Page
2292
Brand
VENTBOSS BY ROBOVENT
Manufacturer Part Number
G120
Filter MERV Rating
15
Filter Area
231 sq ft
Extraction Arm Length (Maximum)
10 ft
Extraction Arm Diameter
8 in
Motor Horsepower (Maximum)
1-1/2 hp
Input Voltage
110V AC
Filter Type
  • Spark Arrestor
  • Reusable Cartridge Filter
Max Air Flow
1,200 cfm
Includes
Led Light Kit
Standards
CSA Certified; UL Listed
Current
20 A
Features
  • Acoustic Silencing
  • Heavy Duty
  • High Performance Airfoil Blower
Filter Media
Nanofiber
Frequency
60 Hz
Housing Color
Black; Yellow
Housing Depth
31 in
Housing Height
53 in
Housing Material
Steel
Housing Width
23 in
Phase
Single
Safety Features
Built-In Spark Arrestance
Sound Level
70 dB
Weight
440 lb
Compatible Filter Manufacturer Part Number
PL-14D26-A15-SF
UNSPSC
41103502
Country of Origin
USA (subject to change)
Product Description

These welding-fume extractors have a single articulating arm to remove fumes from one workstation. The articulating arm can be positioned around the workpiece as best suits the work.