Navigation Menu New

Access My Account, Order History, Lists and more here.

5YAJ8 S350 UNSPSC # 41103502

Overhead Filtration Unit, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500

  • Item # 5YAJ8
  • Mfr. Model # S350
  • UNSPSC # 41103502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Tap image to zoom.

Roll over image to zoom.

Overhead Filtration Unit, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500

  • Item # 5YAJ8
  • Mfr. Model # S350
  • UNSPSC # 41103502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Technical Specs

  • Item Overhead Filtration Unit
  • Air Flow (CFM) 1500
  • MERV 11
  • Input Voltage 480V
  • Sound Level dBA 73
  • Series Series 300
  • Filter Media PolyDex, Washable
  • Hz 60
  • Input (Amps) 15
  • Motor HP 2 hp
  • Features Built In Spark Arrestance, Heavy Duty - All Steel Construction, High Performance Blower, Overhead Canopy Hood with Weld Flash Curtain, Pulse Cleaning System
  • Application Manual Welding
  • Height (In.) 83 in
  • Width (In.) 60 in
  • Depth (In.) 48 in
  • Includes 60 in x 48 in Hood and Weld Curtain

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top