C3
VENTA

Humidifier/Air Purifier,120V,White

  • Item # 39C388
  • My Part #
  • Mfr. Model # LW15W
  • Catalog Page # 3058
  • UNSPSC # 40101903
Humidifier/Air Purifier,120V,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.36 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uses "cold evaporation" process to humidify and purify indoor air simultaneously. Moist air is drawn into the airwasher and impurities such as allergens, dust, pollen, and stale smoke are trapped in the water. Model requires no cartridges or filter pads to replace.

View More

Technical Specs

  • Item Humidifier and Air Purifier
  • Type Portable
  • Max. Square Foot Capacity 200
  • Voltage 120VAC
  • Watts 8
  • Height 12"
  • Width 10"
  • Depth 10-3/4"
  • Clearance Required Inside 12"
  • Water Reservoir 1.4 gal.
  • Fan CFM 70.6
  • Number of Speeds 2
  • Cord Length 6 ft.
  • NEMA Plug Configuration 1-15p
  • Color White
  • Description/Special Features Humidifier and Purifier, No Filter is Required
  • Warranty 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Germany, Japan, North Korea, South Korea, and Russian Federation.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.