Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VENCO PRODUCTS

36" Commercial Mobile Non-Oscillating Air Circulator

  • Item# 7AP18
  • Mfr. Model# 7AP18
  • Catalog Page# N/A
  • UNSPSC# 40101602
36" Commercial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 14,000
  • CFM Low 8400
  • Air Velocity (FPM) @ 20 Ft. 417/292
  • Motor HP 1/2
  • Motor RPM 1725/1140
  • Operating Amps 4.9/4.1
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 460/304
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 263/184
  • Air Velocity (FPM) @ 60 Ft. 200/140
  • Sound Level 68dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 373
  • Drive Type Belt
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 37-1/2"
  • Height 37-1/2"
  • Width 37-1/2"
  • Max. Depth 27-1/4"
  • Cord Length 10 ft.
  • Number of Blades 6
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Application Spot Cooling
  • Standards UL/cUL, OSHA
  • Includes Mounting Accessory
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.