Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VENCO PRODUCTS

24" Commercial Mobile Non-Oscillating Air Circulator

  • Item# 7AP01
  • Mfr. Model# 7AP01
  • Catalog Page# N/A
  • UNSPSC# 40101602
24" Commercial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $543.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 80.67 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 6100
  • CFM Low 4100
  • Air Velocity (FPM) @ 20 Ft. 350/245
  • Motor HP 1/3
  • Motor RPM 1075/750
  • Operating Amps 3.7/3.4
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1075/750
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 140/100
  • Air Velocity (FPM) @ 60 Ft. 50/35
  • Sound Level 74dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 250
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 25-1/2"
  • Height 31-1/2"
  • Width 31-1/2"
  • Max. Depth 19-1/2"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Application Spot Cooling
  • Standards UL/cUL, OSHA
  • Includes Mounting Accessory
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.