Skip Content

DG
VENCO PRODUCTS

48" Commercial Air Circulator

  • Item # 4VAD6
  • My Part #
  • Mfr. Model # MAC-48-316-C7-J1
  • Catalog Page # N/A
  • UNSPSC # 40101602
Air Circulator,48 In,19,500 cfm,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Circulator
  • Blade Dia. 48"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 19,500
  • CFM Low 14,100
  • Air Velocity (FPM) @ 20 Ft. 464/279
  • Motor HP 3/4
  • Motor RPM 1075/750
  • Operating Amps 8.9/6.1
  • Fan Mounting Location Ceiling,Floor
  • Fan Accessory Style Standard
  • Fan RPM 825/600
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 344/260
  • Air Velocity (FPM) @ 60 Ft. 316/232
  • Sound Level 78dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 560
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 50"
  • Height 50"
  • Width 50"
  • Max. Depth 21-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Application Spot Cooling
  • Standards UL, cUL, OSHA
  • Includes 9 ft. (3) Conductor Cord with Grounded Molded Plug and Built In Cord Wrap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms