Skip Content
DG
VENCO PRODUCTS

42" Commercial Air Circulator

  • Item # 13F063
  • Mfr. Model # MAC-42-320-C7-U3
  • Catalog Page # N/A
  • UNSPSC # 40101602
42" Commercial Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Circulator
  • Blade Dia. 42"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 1
  • Voltage 208-230/460
  • Phase 3
  • CFM High 16,000
  • Air Velocity (FPM) @ 20 Ft. 418
  • Motor HP 3/4
  • Motor RPM 1075/750
  • Operating Amps 3.6 to 3.8/1.9
  • Fan Mounting Location Ceiling, Floor
  • Fan Accessory Style Standard
  • Fan RPM 825
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 284
  • Air Velocity (FPM) @ 60 Ft. 240
  • Sound Level 74dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 560
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 43-1/2"
  • Height 43-1/2"
  • Width 43-1/2"
  • Max. Depth 21-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Application Spot Cooling
  • Standards UL, cUL, OSHA
  • Includes 10 ft. Pigtail Cord Pre Wired for 460V and Built In Cord Wrap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.