ST
VELVAC

Trailer Cable, Number of Conductors 7, 14 AWG, PVC, 100 ft., Black

  • Item # 35NL29
  • My Part #
  • Mfr. Model # 050042
  • Catalog Page # N/A
  • UNSPSC # 26121603
Trailer Cable,  Number of Conductors 7,  14 AWG,  PVC,  100 ft.,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Automotive Wire and Cable


$177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Trailer cable is a heavy-duty, flexible wire used to connect the electrical system of a trailer to the main vehicle's battery and electronics systems. It is commonly used in towing applications to provide power to trailer components (such as turn signal indicators, taillights, brake lights, and hazard lights), communicating the driver's actions and promoting safe towing.

Automotive wire and battery cable are types of flexible, multistrand wire that transfer current from one electrical component in a motor vehicle to another. They can fit into tight spaces and have a smooth, durable jacket that helps ease installation while providing resistance to oil, grease, acids, and moisture. They are typically used to repair or replace faulty wiring in automotive components, such as sensors, brakes, lights, windows, door locks, and batteries.

View More

Technical Specs

  • Item Trailer Cable
  • Number of Conductors 7
  • Wire Size 14 AWG
  • Insulation Material PVC
  • Wire Color Black, Blue, Brown, Green, Red, White, Yellow
  • Length 100 ft.
  • Voltage 60V
  • Trade Designation GPT
  • Conductor Design Stranded
  • Jacket Color Black
  • Conductor Material Copper
  • Nominal Outside Dia. 0.57"
  • Temp. Rating -4 Degrees to 176 Degrees F
  • Standards SAE J2394
How can we improve our Technical Specifications?

Compliance and Restrictions

None