Skip Content
ST
VELVAC

Socket, 7-Way

  • Item # 35NL51
  • Mfr. Model # 593084
  • Catalog Page # N/A
  • UNSPSC # 39121421
Socket,7-Way close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6.69 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket
  • Connection Type 7-Way
  • Features Non-Corrosive, Reinforced Nylon Housing for Durability, Push Type Socket with Solid Pins Designed for 180 Degrees Snap Receptacles, Mounting Holes Are 3 Inch on Center, Screw Type Socket Includes Screws and Washers, Protective Rubber Boot Seals Out Moisture and Contaminants - Sold Separately
  • Includes Split Pins, Gasket
  • Standards SAE J560
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.