Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VELVAC

Gladhand,Universal,SAE J318,10 pcs.

  • Item # 35NL41
  • My Part #
  • Mfr. Model # 035038
  • Catalog Page # N/A
  • UNSPSC # 27131613
Gladhand,Universal,SAE J318,10 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These gladhands connect tractor air coils to trailer. They are color-coded. The durable, polyurethane seals help to resist cracking and tearing.

View More

Technical Specs

  • Item Gladhand
  • Type Universal
  • Material Aluminum
  • Port Size (In.) 3/8
  • Color Black
  • Standards SAE J318
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.