ST
VELVAC

Blue Female Disconnect, Heat Shrink Insulation Type, 16 to 14 AWG Wire Range

  • Item # 21DH10
  • My Part #
  • Mfr. Model # 30397
  • Catalog Page # N/A
  • UNSPSC # 39121409
Blue Female Disconnect, Heat Shrink Insulation Type, 16 to 14 AWG Wire Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Wire Disconnects


$11.55 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Terminal is designed with 3 protective insulating layers. The color-coded nylon inner layer adds mechanical strength and impact resistance. An aggressive adhesive layer seals out moisture and relives straining. The outer layer of polyolefin shrink tubing allows high visibility while providing a high resistance to abrasion.

View More

Technical Specs

  • Item Female Disconnect
  • Insulation Full
  • Insulation Type Heat Shrink
  • Insulation Color Blue
  • Wire Range 16 to 14 AWG
  • Tab Size 0.032" x 0.25"
  • Barrel Inside Dia. 0.097"
  • Max. Temp. 90 Degrees F
  • Max. Voltage 600V
  • Overall Length 1.45"
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products