Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VELVAC

22 to 18 AWG Splice Connector, Heat Shrink, PK of 10

  • Item # 21DG56
  • Mfr. Model # 055075-10
  • Catalog Page # N/A
  • UNSPSC # 39121409
22 to 18 AWG Splice Connector, Heat Shrink, PK of 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

In the butt splice connector, the wires are butted together and crimped at each end of the splice.

View More

Technical Specs

  • Item Splice Connector
  • Connector Type Butt Splice
  • Insulation Type Heat Shrink
  • Insulation Color Red
  • Connection Type Crimp
  • Wire Range 22 to 18 AWG
  • Max. Temp. 90 Degrees F
  • Barrel Inside Dia. 0.062"
  • Max. Voltage 600V
  • Overall Length 1.470"
  • Seam Overlapped
  • Connection Material Copper
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms