Navigation Menu New

Access My Account, Order History, Lists and more here.

6TMK7 XG5506D UNSPSC # 23152204

Machine Guard Swing Door Post: 6 ft, 7 1/2 in x 7 1/2 in, Swing Door Post

  • Item # 6TMK7
  • Mfr. Model # XG5506D
  • UNSPSC # 23152204
  • Catalog Page # 1319 1319
Country of Origin USA. Country of Origin is subject to change.

Create your own machine guard system using Wireway Husky components. Each machine guard swing door post features durable steel construction with welded footplate and anchor bolts. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels, doors, and hardware sold separately

Tap image to zoom.

Roll over image to zoom.

Machine Guard Swing Door Post: 6 ft, 7 1/2 in x 7 1/2 in, Swing Door Post

  • Item # 6TMK7
  • Mfr. Model # XG5506D
  • UNSPSC # 23152204
  • Catalog Page # 1319 1319
Country of Origin USA. Country of Origin is subject to change.

Create your own machine guard system using Wireway Husky components. Each machine guard swing door post features durable steel construction with welded footplate and anchor bolts. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels, doors, and hardware sold separately

Technical Specs

  • Product Type Swing Door Post
  • Overall Height 6 ft
  • Post Width 2 in
  • Color Yellow
  • Finish Powder Coated
  • Includes Mounting Hardware Yes
  • Post Style Swing Door
  • Footplate Depth 7 1/2 in
  • Footplate Width 7 1/2 in
  • Material Steel
  • Mounting Hardware Included (11) Post Slot Plugs, (2) Shims, (4) Anchor Bolts, Post Cap, Post Square Plug, Welded Foot Plate
  • Compatible Brand and Series Velox
  • Standards RIA, RMI

Create your own machine guard system using Wireway Husky components. Each machine guard swing door post features durable steel construction with welded footplate and anchor bolts. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels, doors, and hardware sold separately

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top