TP
VELOX

Machine Guard Slide Door, Open Right

  • Item # 48RN12
  • My Part #
  • Mfr. Model # XG590566-097
  • Catalog Page # 1230
  • UNSPSC # 56101510
Machine Guard Slide Door, Open Right close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structures and Sheds~Machine Guard Components


$1,088.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 336.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create your own machine guard system using Wireway Husky components. The sliding door works with panels and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels and posts, sold separately
• May require posts No. 48RN13
• Post(s) may not be required if doors are being added to existing structure/posts

View More

Technical Specs

  • Components Doors
  • Item Machine Guard Sliding Door Right Open
  • Height 6 ft.
  • Width 5 ft.
  • Color Black
  • Gauge 8 ga.
  • Material Welded Wire
  • Finish Polyurethane
  • For Use With Posts and Panels
  • Includes Hardware to Install
  • Standards RIA, OSHA, ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms