TP
VELOX

Machine Guard Panel, 8 ft. W x 6 ft. H

  • Item # 23PC20
  • My Part #
  • Mfr. Model # X09466
  • Catalog Page # 1230
  • UNSPSC # 56101510
Machine Guard Panel, 8 ft. W x 6 ft. H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structures and Sheds~Machine Guard Components


$210.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create your own machine guard system using Wireway Husky components. Each machine guard panel features wire mesh made with 2" x 2" x 8-ga. welded steel wire. Sweep space between the bottom of the panel and floor level. High-quality polyurethane paint finish.

• Easy-to-configure system
• Doors, posts, and hardware sold separately

View More

Technical Specs

  • Components Panels
  • Item Machine Guard Panel
  • Height 6 ft
  • Width 94 in
  • Color Black
  • Gauge 8 ga
  • Material Welded Wire
  • Finish Polyurethane
  • For Use With Mfr. No. 6TMK6, 6TMK7, 6TMK8
  • Includes 6 in Sweep Space
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products