Navigation Menu New

Access My Account, Order History, Lists and more here.

23PC14 X02266 UNSPSC # 56101510

Machine Guard Panel, 2 ft. W x 6 ft. H

  • Item # 23PC14
  • Mfr. Model # X02266
  • UNSPSC # 56101510
  • Catalog Page # 1230 1230
Country of Origin USA. Country of Origin is subject to change.

Create your own machine guard system using Wireway Husky components. Each machine guard panel features wire mesh made with 2" x 2" x 8-ga. welded steel wire. Sweep space between the bottom of the panel and floor level. High-quality polyurethane paint finish.

• Easy-to-configure system
• Doors, posts, and hardware sold separately

Tap image to zoom.

Roll over image to zoom.

Machine Guard Panel, 2 ft. W x 6 ft. H

  • Item # 23PC14
  • Mfr. Model # X02266
  • UNSPSC # 56101510
  • Catalog Page # 1230 1230
Country of Origin USA. Country of Origin is subject to change.

Create your own machine guard system using Wireway Husky components. Each machine guard panel features wire mesh made with 2" x 2" x 8-ga. welded steel wire. Sweep space between the bottom of the panel and floor level. High-quality polyurethane paint finish.

• Easy-to-configure system
• Doors, posts, and hardware sold separately

Technical Specs

  • Components Panels
  • Item Machine Guard Panel
  • Height 6 ft
  • Width 22 in
  • Color Black
  • Gauge 8 ga
  • Material Welded Wire
  • Finish Polyurethane
  • For Use With Mfr. No. 6TMK6, 6TMK7, 6TMK8
  • Includes 6 in Sweep Space
  • Standards OSHA

Create your own machine guard system using Wireway Husky components. Each machine guard panel features wire mesh made with 2" x 2" x 8-ga. welded steel wire. Sweep space between the bottom of the panel and floor level. High-quality polyurethane paint finish.

• Easy-to-configure system
• Doors, posts, and hardware sold separately

Back to Top