Navigation Menu New

Access My Account, Order History, Lists and more here.

48RN11 XG590566 UNSPSC # 56101510

Left Open Sliding Door: 72 in x 60 in, Sliding Door

  • Item # 48RN11
  • Mfr. Model # XG590566
  • UNSPSC # 56101510
  • Catalog Page # 1319 1319
Country of Origin USA. Country of Origin is subject to change.

Create your own machine guard system using Wireway Husky components. The sliding door works with panels and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels and posts, sold separately
• May require posts No. 48RN13
• Post(s) may not be required if doors are being added to existing structure/posts

Tap image to zoom.

Roll over image to zoom.

Left Open Sliding Door: 72 in x 60 in, Sliding Door

  • Item # 48RN11
  • Mfr. Model # XG590566
  • UNSPSC # 56101510
  • Catalog Page # 1319 1319
Country of Origin USA. Country of Origin is subject to change.

Create your own machine guard system using Wireway Husky components. The sliding door works with panels and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels and posts, sold separately
• May require posts No. 48RN13
• Post(s) may not be required if doors are being added to existing structure/posts

Technical Specs

  • Product Type Welded-Wire Machine Guard Door
  • Door Height 72 in
  • Door Width 60 in
  • Wire Mesh Opening Height 2 in
  • Wire Mesh Opening Width 2 in
  • Color Black
  • Finish Powder Coated
  • Includes Mounting Hardware Yes
  • Wire Thickness 7/64 in
  • Opening Type Sliding
  • Compatible Brand and Series Wireway Husky
  • Method of Construction Welded
  • Standards ANSI/RIA, OSHA

Create your own machine guard system using Wireway Husky components. The sliding door works with panels and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels and posts, sold separately
• May require posts No. 48RN13
• Post(s) may not be required if doors are being added to existing structure/posts

Back to Top