TP
VELLUX

90" x 72" Twin Double Flocked Nylon Vellux Blanket, Bluebell

  • Item # 30AC89
  • My Part #
  • Mfr. Model # VELLUX BLUE BELL
  • Catalog Page # 1467
  • UNSPSC # 52121508
90" x 72" Twin Double Flocked Nylon Vellux Blanket, Bluebell close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.60 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Long lasting 100% cotton leno weave thermal blanket provides natural warmth and softness. Blanket is preshrunk and has colorfast dye.

View More

Technical Specs

  • Item Vellux Blanket
  • Type Hypo-Allergenic
  • Size Twin Double
  • Width 72"
  • Length 90"
  • Fabric Flocked Nylon
  • Color Bluebell
  • Hem 1"
  • Blanket Weight 2.24 lb.
  • Washing Instructions Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low
  • Package Quantity 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.