Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VELCRO BRAND

Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 2" x 24", 10PK

  • Item # 15A790
  • Mfr. Model # 2X24KWVS
  • Catalog Page # N/A
  • UNSPSC # 11162114
Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 2" x 24", 10PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $96.90 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with VELCRO® brand fasteners, these straps allow you to bundle together small packages such as pipe, wire, folding chair legs, and just about anything else that needs bundling, including items of varying sizes. They are backed with webbing, which gives them superior strength. The adjustable, stretchable construction is easy to cinch, and the plastic buckle helps provide reinforcement for the hook-and-loop fasteners, allowing them to stay in place once cinched.

View More

Technical Specs

  • Item Cinch Strap
  • Hook and Loop Type Hook-and-Loop
  • Hook and Loop Shape Strap
  • Adhesive Type No Adhesive
  • Length 24"
  • Width 2"
  • Color Black
  • Flame Retardant No
  • Package Quantity 10
  • Backing Material Nylon
  • Shear Strength 14 psi
  • Characteristics Adjustable Hook and Loop Backed With Webbing With Plastic Buckle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.