Skip Content

NC
VELCRO BRAND

Loop-Type Sew-On Tape with No Adhesive, White, 2" x 150 ft., 1EA

  • Item # 48GT01
  • My Part #
  • Mfr. Model # 186786
  • Catalog Page # N/A
  • UNSPSC # 11162114
Loop-Type Sew-On Tape with No Adhesive, White, 2" x 150 ft., 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VELCRO® Brand polyester Loop-Type Sew-On Tape is designed to be simple and easy to apply. You can machine stitch around perimeter edges of the tape, and back stitch to secure in place. The woven, polyester closure offers superior mildew and UV resistance. It is engineered for outdoor use and long service life. It is also ideal in extreme temperatures (-30° to 225°F), where adhesives would otherwise fail. Use with VELCRO® Brand Hook 81 Tape (available separately).

View More

Technical Specs

  • Item Sew-On Tape
  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type No Adhesive
  • Length 150 ft.
  • Width 2"
  • Color White
  • Flame Retardant No
  • Package Quantity 1
  • Operating Temp. Range -30 Degrees to 225 Degrees F
  • Backing Material Polyester
  • Shear Strength 14 psi
  • Characteristics Mildew and UV Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.