ST
VELCRO BRAND

Hook-Type Reclosable Fastener Shapes with Acrylic Adhesive, Black, 7/8", 900PK

  • Item # 5JLD1
  • My Part #
  • Mfr. Model # 192339
  • Catalog Page # 1393
  • UNSPSC # 11162114
Hook-Type Reclosable Fastener Shapes with Acrylic Adhesive, Black, 7/8", 900PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.27 / pkg. of 900
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These genuine VELCRO® Brand Hook Discs offer both optimum performance and versatility. They are manufactured from high-quality nylon for long-term life. VELCRO® Brand Dots/Circles minimize the potential of peeling that is typically associated with corners of cut pieces. They feature high-performance acrylic adhesive backing, which can withstand a broad range of temperatures while maintaining bond strength to a wide variety of substrates.

View More

Technical Specs

  • Item Reclosable Fastener Shapes
  • Hook and Loop Type Hook
  • Hook and Loop Shape Disc
  • Adhesive Type Acrylic Adhesive
  • Dot Dia. 7/8"
  • Color Black
  • Flame Retardant No
  • Package Quantity 900
  • Backing Material Nylon
  • Shear Strength 14 psi
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.