Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VELCRO BRAND

Hook-Type Reclosable Fastener with Acrylic Adhesive, Black, 5/8" x 75 ft., 1EA

  • Item# 5GTP1
  • Mfr. Model# 190882
  • Catalog Page# 1644
  • Catalog Group# G8947
  • UNSPSC# 11162114
Hook-Type Reclosable Fastener with Acrylic Adhesive, Black, 5/8" x 75 ft., 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Genuine VELCRO® reclosable fastener roll provides both performance and versatility. Manufactured from high-quality nylon and offers optimum performance and long-term product life. Backed with high-performance acrylic adhesive, this roll can withstand a broad range of temperature variations and maintain bond strength to a wide variety of substrates.

View More

Technical Specs

  • Item Reclosable Fastener
  • Hook and Loop Type Hook
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 75 ft.
  • Width 5/8"
  • Color Black
  • Flame Retardant No
  • Package Quantity 1
  • Backing Material Nylon
  • Shear Strength 14 psi
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.