Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
VELCRO BRAND

Self-Mating-Type Reclosable Fastener with No Adhesive, Green, 1/2" x 18 ft., 6PK

  • Item# 36LM80
  • Mfr. Model# 90648
  • Catalog Page# N/A
  • UNSPSC# 11162114
Self-Mating-Type Reclosable Fastener with No Adhesive, Green, 1/2" x 18 ft., 6PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $85.70 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VELCRO® Brand Plant Tie can be easily cut-to-length and wrapped onto itself to gently and securely attach any plants that need extra support to a post, stake, or trellis, with no need for time-consuming knotting, twisting, or tyeing. The adjustable tie is gentle on plants and can be reused multiple times.

View More

Technical Specs

  • Item Reclosable Fastener
  • Hook and Loop Type Self-Mating
  • Hook and Loop Shape Roll
  • Adhesive Type No Adhesive
  • Length 18 ft.
  • Width 1/2"
  • Color Green
  • Flame Retardant No
  • Package Quantity 6
  • Shear Strength 2 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.