TP
VEKTEK

Threaded Body Hydraulic Cylinder, Mounting Style Threaded Body, Steel

  • Item # 33TA05
  • My Part #
  • Mfr. Model # 20-0210-01
  • Catalog Page # N/A
  • UNSPSC # 27121602
Threaded Body Hydraulic Cylinder,  Mounting Style Threaded Body,  Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Cylinders, Swing Arms and Accessories~Threaded Body Hydraulic Cylinders


$225.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.764 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Standard threaded-body hydraulic cylinders are installed in a threaded bore on a fixture to support, clamp, or eject workpieces. The threaded body is secured to the fixture using standard flange nuts. These compact hydraulic cylinders can be placed close together to provide clamping or support for long workpieces or in high-pressure applications.

Threaded-body hydraulic cylinders are threaded directly onto a fixture plate or manifold for supporting, clamping, or ejecting workpieces. The threaded body allows the cylinder to be height-adjusted for the application. The compact size allows these threaded cylinders to be mounted closely together to provide additional support or clamping pressure on long workpieces or in high-pressure applications. Threaded hydraulic cylinders have a short stroke length and are used in industrial machining applications, automation, assembly, and in hydraulic presses. The tapped plunger allows pads and extensions to be attached to protect the workpiece and provide additional clamping support.

View More

Technical Specs

  • Item Threaded Body Hydraulic Cylinder
  • Cylinder Type Threaded Body
  • Mounting Style Threaded Body
  • Body Material Steel
  • Single Acting/Double Acting Double Acting
  • Push Capacity @ 5000 psi 3900 lb.
  • Stroke Length 1"
  • Effective Push Area 0.785 sq. in.
  • Effective Pull Area 0.267 sq. in.
  • Oil Capacity Push 0.785 cu. in.
  • Oil Capacity Pull 0.267 cu. in.
  • Extended Height 4.18"
  • Retracted Height 3.18"
  • Body Thread 1-7/8"-16
  • Plunger Thread Size 5/16"-18
  • Outside Dia. 1-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.