TP
VEKTEK

Hydraulic Hose Plug, Steel, Fitting Connection Type SAE, Fitting Size 5/16", Fitting Gender Male

  • Item # 33TA10
  • My Part #
  • Mfr. Model # 30-6011-22
  • Catalog Page # N/A
  • UNSPSC # 23153308
Hydraulic Hose Plug,  Steel,  Fitting Connection Type SAE,  Fitting Size 5/16",  Fitting Gender Male close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Hose Fittings and Couplings~Hydraulic Hose Caps and Plugs


$3.71 / each

Shipping: pkg of 32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydraulic hose plugs seal and protect the ends of hydraulic hose fittings from damage while in storage or during transport. These accessories have a male-threaded end that connects to the female-threaded end of compatible hydraulic components to keep out moisture, dirt, and other contaminants.

Hydraulic hose plugs seal and protect the ends of hydraulic hose fittings from damage while in storage or during transport. These accessories have a male-threaded end that connects to the female-threaded end of compatible hydraulic components to keep out moisture, dirt, and other contaminants.

View More

Technical Specs

  • Item Hydraulic Hose Plug
  • Thread Size 5/16"-24
  • Max. Working Pressure @ 70 F 5000 psi
  • Reusable Yes
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms