Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VEE GEE

MCRSCP BINOC STEREO 10/40X LED

  • Item# 8TJF6
  • Mfr. Model# 1255SL
  • Catalog Page# N/A
  • UNSPSC# 41111709
MCRSCP BINOC STEREO 10/40X LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Microscope
  • Eyepiece Type Binocular
  • Microscope Type Stereo
  • Light Source LED
  • Optical Magnification 1X to 4X
  • Vertical Extension 3"
  • Base Dimensions 12" x 9"
  • Manufacturers Warranty Length 5 yr. Optical/Mechanical, 1 yr. Electrical
  • Eyepiece Protractor Yes
  • Features Eyepieces: 10X Super WideField, 20 mm F.D.
  • Includes Dust Cover, Rubber Eyeguards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms