ST
VEE GEE

Liquid In Glass Thermometer, Temp. Range -30° to 120°F, ASTM ASTM C136

  • Item # 53UK93
  • My Part #
  • Mfr. Model # 80701-A
  • Catalog Page # N/A
  • UNSPSC # 41112210
Liquid In Glass Thermometer,  Temp. Range -30° to 120°F,  ASTM ASTM C136 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Liquid In Glass Thermometers


$35.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liquid In Glass Thermometer
  • Temp. Range -30 Degrees to 120 Degrees F
  • ASTM ASTM C136
  • Length 12"
  • Immersion Depth Total Immersion
  • Scale Divisions 2 Degrees F
  • Fill Safety Blue Liquid
  • Application For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
  • Special Features Serialized
  • Standards ISO 9001
  • Includes Armor
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None