C3
VEE GEE

Item Digital Pocket Thermometer, Temp. Range (F) -58° to 392°, Temp. Range (C) -50° to 200°

  • Item # 462D57
  • My Part #
  • Mfr. Model # 83310
  • Catalog Page # N/A
  • UNSPSC # 41112213
Item Digital Pocket Thermometer,  Temp. Range (F) -58° to 392°,  Temp. Range (C) -50° to 200° close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Pocket Thermometers


$43.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.135 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -58 Degrees to 392 Degrees
  • Temp. Range (C) -50 Degrees to 200 Degrees
  • Stem Length 4-59/64"
  • Accuracy +/-0.5 Degrees C or +/-0.9 Degrees F
  • Battery Type CR2032
  • Resolution 0.1 Degrees
  • Dial Size 1-39/64"
  • Lens Material LCD
  • Display LCD
  • Stem Material Stainless Steel
  • Case Material Plastic
  • Features Min/Max, Hold Mode
  • Auto Power Off No
  • Data Hold Yes
  • Calibration Certificate No
  • Includes Battery, Pocket Sheeth
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms