Skip Content
NC
VEE GEE

.7mL to 10mL, 1.4mL to 25mL, 3.5mL to 50mL, 5mL to 100mL Glass Graduated Cylinder Starter Kit, Clear

  • Item # 53UK91
  • Mfr. Model # 202GK-006
  • Catalog Page # N/A
  • UNSPSC # 41121805
.7mL to 10mL, 1.4mL to 25mL, 3.5mL to 50mL, 5mL to 100mL Glass Graduated Cylinder Starter Kit, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $39.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Graduated cylinders in this kit are designed to help measure the volume of a liquid. They are more narrow than beakers to help provide greater measuring accuracy.

Kit includes:
• 4 Cylinders
• 4 Hexagonal bumper guards

View More

Technical Specs

  • Item Graduated Cylinder Starter Kit
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Capacity - English 3.38 oz.
  • Labware Capacity - Metric 100mL
  • Graduation Range .7mL to 10mL, 1.4mL to 25mL, 3.5mL to 50mL, 5mL to 100mL
  • Graduation Subdivisions 0.5, 0.15, 0.25, 1.0 mL
  • Glassware Class A
  • Autoclavable Yes
  • Labware Height - English 7.15", 8.27", 8.58", 9.29"
  • Labware Height - Metric 182mm, 210mm, 218mm, 236mm
  • Labware ASTM Specification E1272-02 (2012)
  • Labware USP Specification Type I
  • Labware Body Color Clear
  • Labware Clarity Transparent
  • Series 2351A
  • Special Features Hexagonal Bumper Guard
  • Includes (4) Cylinders, (4) Hexagonal Bumper Guards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.