Skip Content

NC
VEE GEE

60mL Glass Buchner Funnel, Stem OD: 9mm, Stem Length: 70mm

  • Item # 53UK70
  • My Part #
  • Mfr. Model # 1311-11100A
  • Catalog Page # N/A
  • UNSPSC # 41121809
Buchner Funnel,60mL,Borosilicate,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.25 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.

View More

Technical Specs

  • Item Buchner Funnel
  • Laboratory Funnel Type Buchner
  • Labware Basic Material Glass
  • Stem OD - English 0.35"
  • Stem OD - Metric 9mm
  • Labware Height - English 5.12"
  • Labware Height - Metric 130mm
  • Labware Capacity - English 2.03 oz.
  • Labware Capacity - Metric 60mL
  • Labware Body Material Type I Borosilicate Glass
  • Autoclavable Yes
  • For Use With Liquids
  • Funnel Material Borosilicate Glass
  • Funnel Max OD 39mm
  • Funnel Top ID 39mm
  • Labware Body Color Clear
  • Labware Closure Material Glass
  • Labware USP Specification Type I
  • Stem Length - English 2.76"
  • Stem Length - Metric 70mm
  • Labware Clarity Transparent
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.