C3
VEE GEE

250mL Glass Funnel, Stem OD: 10mm, Stem Length: 65mm

  • Item # 9G388
  • My Part #
  • Mfr. Model # 20149-250
  • Catalog Page # N/A
  • UNSPSC # 41121809
250mL Glass Funnel, Stem OD: 10mm, Stem Length: 65mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Laboratory Funnels


$46.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This funnel is designed to decant two immiscible fluids.

View More

Technical Specs

  • Item Funnel
  • Laboratory Funnel Type Separatory
  • Labware Basic Material Glass
  • Stem OD - English 0.39"
  • Stem OD - Metric 10mm
  • Labware Height - English 13.58"
  • Labware Height - Metric 345mm
  • Labware Capacity - English 8.45 oz.
  • Labware Capacity - Metric 250mL
  • Labware Body Material Type I Borosilicate Glass
  • Autoclavable Yes
  • For Use With Liquids
  • Funnel Max OD 80mm
  • Funnel Top ID 22mm
  • Labware ASTM Specification E1096-86 (2011)
  • Labware Body Color Clear
  • Labware Closure Material Polyethylene (PE)
  • Labware USP Specification Type I
  • Stem Length - English 2.56"
  • Stem Length - Metric 65mm
  • Labware Clarity Transparent
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products