Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VAUGHAN

Rubber Mallet, 18 oz. Head Weight, Hardwood Handle Material

  • Item# 6CLN7
  • Mfr. Model# RM18DB
  • Catalog Page# N/A
  • UNSPSC# 27111601
Rubber Mallet,18 oz. Head Weight,Hardwood Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Mallet Product Grouping Rubber Mallets
  • Item Rubber Mallet
  • Head Material Rubber
  • Head Weight 18 oz.
  • Face Diameter 2-1/2"
  • Handle Material Hardwood
  • Overall Length 14"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 4-1/2"
  • Handle Color Natural
  • Head Color Gray
  • Standards ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.