ST
VAUGHAN

Rawhide Mallet,24 oz Head Weight,Hardwood Handle Material

  • Item # 5C554
  • My Part #
  • Mfr. Model # RM275
  • Catalog Page # N/A
  • UNSPSC # 27111601
Rawhide Mallet,24 oz Head Weight,Hardwood Handle Material close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Mallets


$69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

THE VAUGHAN® rawhide mallet is used for bending and shaping soft metals without marring or distorting them. Ideal for leather work, furniture assembly, or motor repair.

Note: Not for use on sharp corners or points.
View More

Technical Specs

  • Mallet Product Grouping Rawhide Mallets
  • Item Rawhide Mallet
  • Head Material Rawhide
  • Head Weight 24 oz
  • Face Diameter 2 3/4 in
  • Handle Material Hardwood
  • Overall Length 15 3/4 in
  • Tether Style Tether Capable
  • Head Length 5 in
  • Handle Color Natural
  • Head Color Natural
  • Features Head is Hydraulically Compressed and Seasoned for Toughness
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products