ST
VAUGHAN

Engineer Hammer, Steel, 3 lb, 15-1/4 in

  • Item # 22UZ58
  • My Part #
  • Mfr. Model # SDF48F
  • Catalog Page # N/A
  • UNSPSC # 27111602
Engineer Hammer, Steel, 3 lb, 15-1/4 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Engineer/Drilling/Blacksmith Hammers


$32.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engineer Hammer
  • Head Weight 3 lb.
  • Overall Length 15-1/4"
  • Head Length 4-3/4"
  • Head Width 1-1/2"
  • Handle Fiberglass
  • Head Material Steel
  • Features Polished Face and Bevel, Overstrike Guard, Cushioned Grip
  • Meets/Exceeds ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products