Skip Content

NH
VASELINE

Lip Balm, Gel, Tube, 0.350 oz.

  • Item # 39E699
  • My Part #
  • Mfr. Model # CB750000
  • Catalog Page # N/A
  • UNSPSC # 53131630
Lip Balm,PK72 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.50 / pkg. of 72
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Vaseline lip therapy to moisturize and protect dry, chapped lips.

View More

Technical Specs

  • Application - First Aid and Wound Care Lip Balm
  • Item - First Aid and Wound Care Lip Balm
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Tube
  • Size - First Aid and Wound Care 0.350 oz.
  • Count - First Aid and Wound Care 1
  • Formula Petroleum Jelly
  • Item Lip Therapy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Lip Therapy, 0.35 oz. Tube is rated 3.1 out of 5 by 102.
Rated 1 out of 5 by from BRING THE CHERRY BACK! Bring the cherry flavor back! Would recommend the cherry flavor but not his.t
Date published: 2018-04-28
Rated 5 out of 5 by from I miss the cherry vaseline lip therapy!! I absolutely loved the cherry lip therapy. I used to buy it in bulk and only have a few left! Please please bring it back. Nothing else comes close!!
Date published: 2018-04-21
Rated 2 out of 5 by from Bring back Vaseline Cherry Lip Therapy PLEASE! I have tried several other brands of lip therapy when your Vaseline Cherry Lip Therapy was discontinued and NOTHING comes close. Not even your Vaseline Lip Therapy Healing Tube. It is not the same.
Date published: 2018-04-12
Rated 5 out of 5 by from Love this! I have several all over my house... One in my purse always...So very convenient!
Date published: 2018-04-02
Rated 4 out of 5 by from Cherry flavor! I love lip therapy and have been using it for as long as I can remember... it would most definitely get 5 stars from me if somehow reconsideration would be put into bringing back the cherry flavor. It was the BEST. I think everyone agrees :)
Date published: 2018-03-28
Rated 5 out of 5 by from I LOVE SQUEEZY VASELINE I take this stuff everywhere! I have recommended this product to everyone.
Date published: 2018-03-21
Rated 3 out of 5 by from CHERRY CHERRY My husband loved the Cherry scent chap stick, he would buy 4-5 of them at one time. I wish i could find so for he as a part of our anniversary since it will be coming up soon.
Date published: 2018-01-29
Rated 3 out of 5 by from Really miss the cherry and Medicated I really miss the cherry (with the snowman on it) and the medicated versions you use to make I love the tube style better than the cute little jar/tubs I do not like digging my finger in it plus the cherry had a nice smell and I used the medicated for when my lips were really chapped.
Date published: 2018-01-02
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_102
  • loc_en_US, sid_39E699, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.