Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VASELINE

Hand and Body Lotion, Cocoa Butter, 295mL Squeeze Bottle, 6 PK

  • Item # 32GN37
  • My Part #
  • Mfr. Model # CB134413
  • Catalog Page # N/A
  • UNSPSC # 53131628
Hand and Body Lotion, Cocoa Butter, 295mL Squeeze Bottle, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.09 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to promoting healthy-looking skin, applying this lotion after cleansing can help restore moisture lost from soap.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Liquid
  • Size 295mL
  • Hygiene Properties Moisturizing
  • Formula Moisturizing
  • Fragrance Cocoa Butter
  • Color Cream
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hand and Body Lotion, Moisturizing Formula, Cocoa Butter, 295mL Bottle, PK 6 is rated 3.3 out of 5 by 275.
Rated 5 out of 5 by from I always get questions about how my skin looks so gooey and healthy and it’s all because of this baby right here! Even for my extremely sensitive, eczema skin this body lotion gives the perfect amount of hydration without any reaction. I love how it smells and how quickly it absorbs in my skin
Date published: 2018-07-01
Rated 1 out of 5 by from Did not care for this product it seemed very oily to me and did not work well. My husband tried it on his skin type and did not like it either.
Date published: 2018-07-01
Rated 4 out of 5 by from I have extremely dry skin all the year, I have to be on top of my hydration by drinking water and applying lotion every day after showering which I do forget a lot or skipped specially during summer, when I don’t want to feel sticky because of lotion. But this is super lightweight, it absorbs into the skin quickly and leaves you hydrated and soft without feeling so sticky.
Date published: 2018-07-01
Rated 5 out of 5 by from This Vaseline lotions leaves my skin feeling nice, clean, fresh, and smooth. This is one of the best lotions or products produced by the Vaseline brand.
Date published: 2018-07-01
Rated 5 out of 5 by from I love this lotion. It smells amazing and is gentle on the skin as well as extremely nourishing. I have had this multiple times and it’s pretty cheap and an amazing buy. I definitely would buy and have bought it again many time.
Date published: 2018-07-01
Rated 5 out of 5 by from I love anything cocoa butter, it's extremely good for sensitive dry skin. Vaseline is good dry skin too. So this combination is perfect. This lotion will make your legs feel silky smooth to the touch, and smell good too. It also hydrates your skin quite a bit. If you have extremely dry flaky skin, I would recommend using straight Cocoa butter Vaseline, and applying that a few times a day to help heal the dryness, than switch over to this lotion, and use it 1-2 times a day every day, to keep your skin looking healthy and smooth.
Date published: 2018-06-09
Rated 4 out of 5 by from great product but its a little bit too moisturing as i would say..the bottle is big so its okay for the price..we use this like every day..so it makes the skin soft
Date published: 2018-06-09
Rated 5 out of 5 by from I loooove Vaseline products so much. This body lotion smells so good. I use it everyday after I shower and it leaves my skin with a glow!! I live in a hot/dry climate in the summer and we also have cold/dry winters and this is perfect for both. It’s not greasy, and I have no problems ever with it!
Date published: 2018-06-07
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_275
  • loc_en_US, sid_32GN37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.