Skip Content

ST
VASELINE

Hand and Body Lotion, Characteristic, 295mL Squeeze Bottle, 6 PK

  • Item # 32GN25
  • My Part #
  • Mfr. Model # CB091003
  • Catalog Page # N/A
  • UNSPSC # 53131607
Hand and Body Lotion,Bottle,295mL,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.12 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to promoting healthy-looking skin, applying this lotion after cleansing can help restore moisture lost from soap.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Liquid
  • Size 295mL
  • Hygiene Properties Moisturizing
  • Formula Aloe
  • Fragrance Characteristic
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 2.4 out of 5 by 88reviewers.
Rated 1 out of 5 by I miss the SPF in the lotion I have used Vaseline every day for years. I use it as a combination lotion and sunscreen. Since the sunscreen has been removed, I will have to switch to another brand. I will miss using Vaseline because it has done wonders for my skin and protected me from harmful sun rays. I hope you bring another product to market with skin lotion and sunscreen. I will definitely return to Vaseline when this happens. August 24, 2015
Rated 2 out of 5 by minimal results I used Vaseline Intensive Care Aloe Soothe lotion and it was not at all what I needed or expected. It did not absorb well which made me feel sticky, apart from the excess that had already rubbed off onto my clothing. My skin did not show improvement apart from the moisture it provided for the minute in remained on my skin. August 2, 2015
Rated 4 out of 5 by Nice Let's face it: any lotion that can be "sprayed" on cannot be very moisturizing or thick, and this isn't. That being said, this spray lotion is perfect for use on a hot, humid summer day when a more moisturizing and thicker lotion would be too much. It almost has somewhat of a "watery" texture to it.The "Fresh Aloe" scent is also very pleasant smelling. So, for summer I will continue to use this, but once the cooler months hit, it's back to the regular lotions. July 28, 2015
Rated 5 out of 5 by love ir I love vaseline intensive care aloe aloe soothing spray moisturizer. It does not dry out your skin. You just spray on your skin rub and go.I received the vaseline intensive care aloe soothing spray moisturizer free for testing product purpose. July 25, 2015
Rated 2 out of 5 by What's Happened What's happened to Vaseline Intensive Care Aloe ? The cream has gone very greasy and when rubbed onto the skin it now clumps up and will not desolve like the previous formula, why change what was a great cream. Sorry Vaseline but i feel the original was better. July 24, 2015
Rated 5 out of 5 by Amazing product I love using the spray version of this when I get out of the shower after jogging. I'm usually a little red from the sun after and it makes it more bare able. It doesn't feel oily like some lotions and I really like that. Plus it smells amazing. It's really hard to find a lotion with aloe that smells this good. No complaints here.I received this product free and all opinions are my own. July 24, 2015
Rated 4 out of 5 by I liked it. I received this product as a gift for testing purposes but my opinions are my own. I liked this lotion. I actually did try it on a recent sunburn I got and it was cooling and soothing. The scent was nice as well. July 23, 2015
Rated 1 out of 5 by Changed for the worse... why? Used for 10 years, was perfect, is now aweful. Please revert to original formula and i will continue using, as for now i'll use something else. July 20, 2015
  • 2015-09-08T19:47:31.897-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_88, tr_88
  • loc_en_US, sid_32GN25, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.