Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VAPOR BLITZ II

Commercial Steam Cleaner, 115V, Portable

  • Item# 12H395
  • Mfr. Model# VB-IIB
  • Catalog Page# N/A
  • UNSPSC# 47121805
Commercial Steam Cleaner,115V,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,744.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 61.8 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial steam cleaner helps to clean, deodorize, and sanitize surfaces without chemicals, using only tap water. The internal boiler provides hot vapor for up to 2-1/2 hr. of cleaning and requires only about 10 min. of transition time before it is ready for operation again. Features 3 pressure settings on the handle.

View More

Technical Specs

  • Item Commercial Steam Cleaner
  • Steam Production 8 lb./hr.
  • Working Pressure 45,55,65 psi
  • Voltage 115
  • Wattage 1700
  • Phase Single
  • Max. Temp. 290 Degrees F
  • Temperature at Tip 220 Degrees F
  • Height 12"
  • Depth 18"
  • Width 13"
  • Speed 3
  • Operating Time 2.5 hr. per Full Tank
  • Amps 14.7
  • Hz 60
  • Cap Pressurized
  • Includes 1)Triangular Brush w/Elbow, (1) Rectangular Brush, (2) 1" Nylon Detail Brushes, (2) 1" Bronze Detail Brushes, (2) 1" Stainless Steel Detail Brushes, (10 2.5" Circular Nylon Brush, (1) 2.5" Circular Bronze Brush, (1) "Turbo" Nozzle (Round Opening) Grey, (1) Standard Nozzle (Cross-Cut) Black, (2) Extension Tubes 19", (1) Flexible Hose 10', (1) Blitz Pad Set/Holder (10 pk Variety), (1) Window Squeegee, (1) Non-spill Filler Bottle, (6) 32oz 100% Terry Cloth Towels, (1) Black Plastic Cart.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.