Navigation Menu New

Access My Account, Order History, Lists and more here.

405Z57 12-50087-ES UNSPSC # 39111706

Light Bar: 48 in Lg - Vehicle Lighting, 2 1/2 in Ht - Vehicle Lighting, Flashing, 16 Heads

  • Item # 405Z57
  • Mfr. Model # 12-50087-ES
  • UNSPSC # 39111706
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This light bar features polycarbonate lens construction.

Tap image to zoom.

Roll over image to zoom.

Light Bar: 48 in Lg - Vehicle Lighting, 2 1/2 in Ht - Vehicle Lighting, Flashing, 16 Heads

  • Item # 405Z57
  • Mfr. Model # 12-50087-ES
  • UNSPSC # 39111706
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This light bar features polycarbonate lens construction.

Technical Specs

  • Item Light Bar
  • Item - Vehicle Lighting Grouping Light Bar
  • Length - Vehicle Lighting 48 in
  • Height - Vehicle Lighting 2 1/2 in
  • Width - Vehicle Lighting 11 in
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Number of Heads 16
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards CE, California Title 13, R10, SAE J845 Class I
  • Lighting Technology - Vehicle Lighting LED
  • Number of Flash Patterns - Vehicle Lighting 48
  • Lamp Type LED
  • Number of LEDs 16
  • Flashes per Minute Variable
  • Voltage 12 to 24V DC
  • Current Drawn 7.2 A
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr
  • Includes 15 ft Cable, Mounting Hardware
  • Manufacturers Warranty Length 3 yr

This light bar features polycarbonate lens construction.

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Back to Top