Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VANISH

Mildew Stain Cleaner, 32 oz. Trigger Spray, 1 EA

  • Item# 2CXV8
  • Mfr. Model# Vanish Mildew Clnr
  • Catalog Page# N/A
  • UNSPSC# 47131829
Mildew Stain Cleaner, 32 oz. Trigger Spray, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mildew Stain Cleaner
  • Application Method Trigger Spray
  • Size 32 oz.
  • Color Yellow
  • Fragrance Chlorine
  • For Use On Tile, Tubs, Sinks, Stainless Steel
  • Recommended Dilution Ready To Use
  • RTU Yield per Container 0.25 gal.
  • Flash Point 93.4 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.