Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VANGUARD

Residential Gas Water Heater, 50 gal. Tank Capacity, Natural Gas, 42,000 BtuH

  • Item# 6FGV4
  • Mfr. Model# 6FGV4
  • Catalog Page# 3378
  • UNSPSC# 40101825
Residential Gas Water Heater, 50 gal. Tank Capacity, Natural Gas, 42,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electronic gas control features self-diagnostic system for monitoring unit and to ease servicing. Guardian System and sensor with air/fuel shut-off device; ecofriendly burner meets Low NOx 40ng/J limit. Allows horizontal or vertical termination using ABS, CPVC, or PVC vent pipe up to 100 ft. Includes enhanced full flow brass drain valve and EverKleen™ dip tube.

View More

Technical Specs

  • Item Residential Gas Water Heater
  • Tank Capacity 50 gal.
  • Fuel Type Natural Gas
  • BtuH 42,000
  • Jacket Dia. 21-3/4"
  • Draft Hood Size 2" or 3"
  • Height to Top of Vent Connection 66-3/8"
  • Recovery @ 90 F Rise 42.4 gph
  • Low Nox Burner Yes
  • Voltage 110VAC
  • First Hour Recovery 87 gph
  • Max. Pressure 150 psi
  • Temp. Range 70 Degrees to 160 Degrees F
  • Vent Type Power Vent
  • Ignition Type Electric
  • Energy Factor 0.67
  • Gas Connection 1/2"
  • Top Water Connection Size 3/4"
  • Height to Top of Heater 58"
  • Height to Gas Connection 14"
  • Top Nipple Spacing 8"
  • Altitude Range 7700 ft.
  • Includes T and P, Self Diagnostic Control, Blower
  • Manufacturers Warranty Length Limited 6 yr. Tank and Parts
  • Standards CSA, GAMA
  • Compliance Meets or Exceed ANSI Requirements, Meets or Exceed Requirements Of NAECA, ASHRAE Standard 90
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms