Skip Content

DV
VANGUARD

Water Heater,40 gal.,40000 BtuH

  • Item # 6FGV1
  • My Part #
  • Mfr. Model # 6FGV1
  • Catalog Page # N/A
  • UNSPSC # 40101825
Water Heater,40 gal.,40000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Water Heaters

Technical Specs

  • Item Residential Gas Water Heater
  • Jacket Dia. 19-3/4"
  • Manufacturers Warranty Length Limited 6 yr. Tank and Parts
  • Draft Hood Size 2" or 3"
  • Recovery @ 90 F Rise 40.4 gph
  • Low Nox Burner No
  • Voltage 110VAC
  • Max. Pressure 150 psi
  • Temp. Range 90 Degrees to 160 Degrees F
  • Vent Type Power Vent
  • Ignition Type Electric
  • Uniform Energy Factor 0.67
  • Gas Connection 1/2"
  • Top Water Connection Size 3/4"
  • Height to Top of Heater 59"
  • Height to Gas Connection 14"
  • Top Nipple Spacing 8"
  • Altitude Range 7700 ft.
  • Features Electronic Control, FVIR, Flexiable Venting, Envirofriendly Burner
  • Includes Electronic Control, FVIR, Blower, Self Diagnostic Control, T and P
  • Standards CSA, GAMA
  • Compliance Meets or Exceed ANSI Requirements, Meets or Exceed Requirements Of NAECA, ASHRAE Standard 90
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  •  

Replacement Parts

Alternate Search Terms

Related Products