Skip Content
DV
VANGUARD

Water Heater,50 gal.,40000 BtuH

  • Item # 6FGV0
  • My Part #
  • Mfr. Model # 6FGV0
  • Catalog Page # N/A
  • UNSPSC # 40101825
Water Heater,50 gal.,40000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features a self-diagnostic system and a protective control system that disables the heater when a flammable vapor is detected. Innovative EverKleen™ system reduces sediment buildup.
FVIR compliant.

View More

Technical Specs

  • Item Residential Gas Water Heater
  • Jacket Dia. 21-3/4"
  • Manufacturers Warranty Length Limited 6 yr. Tank and Parts
  • Draft Hood Size 2" or 3"
  • Recovery @ 90 F Rise 40.4 gph
  • Low Nox Burner Yes
  • Voltage 110VAC
  • Max. Pressure 150 psi
  • Temp. Range 70 Degrees to 160 Degrees F
  • Vent Type Power Vent
  • Ignition Type Electric
  • Energy Factor 0.67
  • Gas Connection 1/2"
  • Top Water Connection Size 3/4"
  • Height to Top of Heater 67-5/8"
  • Height to Hot Side Connection 52-3/4"
  • Height to Gas Connection 14"
  • Side Water Connection Size 3/4"
  • Top Nipple Spacing 8"
  • Altitude Range 10,200 ft.
  • Features FVIR, Self Diagnostic, Envirofreindly Burner, Standard 110V Electrical Connection
  • Includes FVIR Compliant, Self Diagnostic System, High Altitude Up to 7700 or 10200 ft., T and P
  • Standards CSA, GAMA
  • Compliance Meets or Exceed ANSI Requirements, Meets or Exceed Requirements Of NAECA, ASHRAE Standard 90
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products