Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VANGUARD

Residential Electric Water Heater, 50 gal. Tank Capacity, 240VAC, 4500 Total Watts

  • Item# 3WA73
  • Mfr. Model# 3WA73
  • Catalog Page# 3376
  • UNSPSC# 40101825
Residential Electric Water Heater, 50 gal. Tank Capacity, 240VAC, 4500 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The efficient EverKleen™ dip tube keeps sediment in suspension, which provides a powerful spiraling action to constantly clean the heater. Internal heat trap fittings. High-efficiency screw-type, stainless steel premium elements. Includes over-temperature protector with automatic shutoff.
Note: 10-yr. manufacturer’s warranty for tank and parts; limited to 1 yr. if installed in commercial application.

View More

Technical Specs

  • Item Electric Water Heater
  • Residential / Commercial Residential
  • Tank Capacity 50 gal.
  • Voltage 240VAC
  • Phase 1
  • Total Watts 4500
  • Overall Height 57"
  • Jacket Dia. 22-1/4"
  • Recovery @ 90 F Rise 21.0 gph
  • Height to Cold Side Connection 57"
  • Height to Hot Side Connection 57"
  • Max. Pressure 150 psi
  • Connection Location Top
  • Water Connection 3/4" NPT
  • Amps AC 57.8
  • Number of Elements 2
  • Energy Factor 0.95
  • Temp. Range 90 Degrees to 150 Degrees F, Preset @ 120 Degrees F
  • Manufacturers Warranty Length 10-yr. Limited Tank and Parts
  • Includes Brass Drain Valve and Installed T and P Valve
  • Standards National Appliance Energy Conservation Act (NAECA), ASHRAE Standard 90
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms