Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VANAIR

Rotary Screw, 25.0 Stationary Air Compressor

  • Item # 39CC71
  • My Part #
  • Mfr. Model # 051366
  • Catalog Page # 2569
  • UNSPSC # 40151601
Rotary Screw, 25.0 Stationary Air Compressor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,184.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rotary screw-type compressor can easily power a 90-lb. jackhammer and features an automatic variable throttle control to help reduce fuel consumption. includes a 12V cold weather protection kit. Sullair air end. Tier IV compliant. Lifetime manufacturer’s warranty.

View More

Technical Specs

  • Pump Type - Air Compressor Rotary Screw
  • Engine HP - Air Compressor 25.0
  • Number of Stages - Air Compressor 1
  • Engine Brand - Air Compressor Kubota
  • Free Air CFM @ Max. Pressure - Air Compressor 80.0
  • Max. Pressure - Air Compressor 100 psi
  • Engine Starter Type - Air Compressor Electric
  • Alternator Included Yes
  • (F)NPT Outlet 3/4"
  • Item - Air Compressor Stationary Air Compressor
  • Fuel Type - Engine Diesel
  • Fuel Tank Capacity - Air Compressor 9.00 gal.
  • ASME Tank Yes
  • Pump RPM 3600
  • Pump Oil Capacity 4.0 qt.
  • Engine Oil Capacity 4.0 qt.
  • Finish Oil Base Paint
  • Valve Control Pilot, Automatically Idles Engine at 100 psi, Resumes Full Throttle at 70 psi
  • Overall Length 47"
  • Overall Width 24"
  • Overall Height 38"
  • Item Stationary Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.