Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VANAIR

Portable Air Compressor/Generator

  • Item# 4TZW4
  • Mfr. Model# 050267-001
  • Catalog Page# 3217
  • UNSPSC# 26111604
Portable Air Compressor/Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13,850.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 700.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vanair Viper air compressor/generator features multi-functioning capabilities and provides air and AC power in 1 portable unit. The Viper has a Sullair® single-stage, positive displacement, oil flood type compressor that can provide a constant flow of pulse-free compressed air. Portable unit can run at full load for up to 4 hr. and is easy to transport via fork lift or pallet truck. Model is Tier 4 compliant.

View More

Technical Specs

  • Item Portable Air Compressor/Generator
  • HP 25.0
  • Pump Type Rotary Screw
  • Free Air CFM @ 90 PSI 42.0
  • Free Air CFM @ Max. Pressure 40.0
  • Max. Pressure 100 psi
  • Voltage 120
  • Rated Watts 5000/5200
  • Max. Watts @ 120V 5200
  • Amps @ 120/240V 41.0/21.0
  • Hz 60
  • Number of Outlets 5
  • (F)NPT Outlet 3/4"
  • RPM 3600
  • Watts 5000
  • Weight 685 lb.
  • Run Time @ Full Load 3.5 hr.
  • Run Time @ 1/2 Load 4.1 hr.
  • Pump RPM 3320
  • Engine Brand Kohler
  • Starter Type Electric
  • Low Oil Shut Down Yes
  • Pump Oil Capacity 10 qt.
  • Engine Oil Capacity 2.0 qt.
  • Fuel Tank Capacity 5 gal.
  • Full Power Switch On/Off
  • Guard Type Steel
  • Sound Level dB 84.0
  • Sleeves Cast Iron
  • Overall Length 42"
  • Overall Width 33"
  • Overall Height 34-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.