Skip Content
WV
VALVOLINE

Partial-Synthetic Grease,35 Lb.

  • Item # 44A086
  • My Part #
  • Mfr. Model # 806279
  • Catalog Page # 934
  • UNSPSC # 15121902
Partial-Synthetic Grease,35 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $214.70 / each

Web Price $226.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Optimum Choice™ grease is designed for extended service intervals and severe duty service in on-highway fleet operations; off-road construction, mining, and agricultural use; and industrial applications. The product is formulated for exceptional water washout resistance, reduced squeeze-out under heavy loads, high-temperature performance, and excellent adhesion and tackiness. It has antiwear and extreme pressure additives and corrosion and oxidation inhibitors, and also offers long-lasting color verification.

View More

Technical Specs

  • Item Partial-Synthetic Grease
  • Size 35 lb.
  • Color Deep Red
  • Container Type Pail
  • Application Fleet, Agricultural, Mining, Industrial Bearings U Joints Crushers, Vibratory Rollers
  • Standards NLGI0
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.